Small Projector Lamp Recycling Box, 9" W
- Mfr # Supply-353
- Zoro # G4077169
product price:Â
$
88.19
/ea
Key Features
For Use With
Projection Lamps
Width
9 in
Depth
10 1/4 in
Length
12 1/4 in
Weight Capacity
9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Supply-353
- Zoro #
- G4077169
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Depth
- 10 1/4 in
- Length
- 12 1/4 in
- Overall Width
- 9 in
- Overall Length
- 12 1/4 in
- Wire Rope Length
- 12 1/4 in
Details
- Item
- Lighting Recycling Kit
- For Use With
- Projection Lamps
- Weight Capacity
- 9 lb
- Volume Capacity
- Weight Dependent
- For Lighting Technology
- Projection Lamps
- For Lighting Shape
- Projection Lamps with Original Plastic Housing
- Prepaid Disposal Included
- Prepaid Disposal Included
- Liner Type
- 4 mil Poly Liner
Description
Lighting Recycling Kit, For Lighting Shape Projection Lamps with Original Plastic Housing, For Ballast Type Not Applicable, Prepaid Disposal Included Prepaid Disposal Included, Weight Capacity 9 lb, Volume Capacity Weight Dependent, 12 1/4 in Length, 9 in Width, 10 1/4 in Depth, Liner Type 4 mil Poly Liner
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.