Shop RECYCLEPAK
See all product information
Create Account
UV Bulb Recycling Box, 96 L x 8"W x 8"D
- Mfr # Supply-345
- Zoro # G3367380
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
For Use With
25 T12 or 57 T8 Free Flowing Mercury Straight UV Lamps 8 ft Length
Width
100 in
Depth
10 in
Length
10 in
Weight Capacity
55 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Supply-345
- Zoro #
- G3367380
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 100 in
- Depth
- 10 in
- Length
- 10 in
- Overall Length
- 10 in
- Overall Width
- 100 in
- Wire Rope Length
- 10 in
Details
- Item
- Lighting Recycling Kit
- For Use With
- 25 T12 or 57 T8 Free Flowing Mercury Straight UV Lamps 8 ft Length
- Weight Capacity
- 55 lb
- Volume Capacity
- Weight Dependent
- Includes
- (2) 5.5 mil Vapor Barrier Liners, (2) Liner Ties
- Recycling Item
- Lamp Recycling
- For Lighting Shape
- (25) T12, (57) T8 8 ft Linear
- Prepaid Disposal Included
- Prepaid Disposal Included
- For Lighting Technology
- High Mercury UV
- Liner Type
- 5.5 Mil Vapor Barrier Liner
Description
Lighting Recycling Kit, For Lighting Technology High Mercury UV, For Lighting Shape (25) T12, (57) T8 8 ft Linear, For Ballast Type Not Applicable, Prepaid Disposal Included Prepaid Disposal Included, Weight Capacity 55 lb, Volume Capacity Weight Dependent, 10 in Length, 100 in Width, 10 in Depth, Liner Type 5.5 Mil Vapor Barrier Liner
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.