Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Red Barn 227001 7 in. Natural Braided Bully Stick-, 20PK 80099920

227001 7 in. Natural Braided Bully Stick-, 20PK (Discontinued)

  • Mfr # 80099920
  • Zoro # G915781312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80099920
Zoro #
G915781312
UPC #
785184227008
Country of Origin
China

Description

Bully Sticks are natural beef muscles that are slow roasted for maximum flavor.They are long lasting fully digestible dog chews.The mechanical action of chewing helps support dental health.Features.Natural Braided Bully Stick..No added hormones steroids or antibiotics..Long lasting dog chew..Many sizes and shapes for almost any dog size..Highly palatable..Digestible..Natural source of protein..Size.7 in..Pack.20..Dimension.8.25 x 6.75 x 4.75 in..Item Weight.3.45 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.