Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Barn Premium Ring Mat 39.5" x 59" x 7/8” 5608010

Premium Ring Mat 39.5" x 59" x 7/8” (Discontinued)

  • Mfr # 5608010
  • Zoro # G100471158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5608010
Zoro #
G100471158
UPC #
823625976372
Country of Origin
Indonesia

Description

Comfort from the ground up. RedBarn Ring mat reduces fatigue caused by prolonged standing and provides stress relief for lower back, feet, and legs.
Design includes drainage holes allowing water to pass through while offering a safe, non-slip surface great for a wide variety of workshop or commercial uses. Multiple mats may be linked together to accommodate larger workspaces.
Use on hard or soft surfaces for a good anti-slip walking surface. Provides great grass reinforcement for muddy or wet areas and helps to stabilizes soil while allowing grass to grow through, ideal for paddocks, around feeders and stock tanks and multipurpose residential use. Material – Natural and recycled rubber
Recommended Uses –Garage, workshop, entry ways, backyard play, hot tubs, pools, around the farm and much more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.