Zoro Homepage

4700 Series 4in Plastic Putty Knife, 36PK

  • Mfr # 4747

  • Zoro # G816037037


product price: $60.85
/pk 36, $1.69/ea

Key Features

Overall Length
12 in
Depth
10 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4747
Zoro #
G816037037
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 in
Depth
10 in
Width
16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.