Zoro Homepage

Box Cutter, HANDY BOX CUTTER

  • Mfr # 3221

  • Zoro # G416055837


product price: $4.69
/ea
Sold in multiples of 6 for $28.14

Key Features

Overall Width
16 in
Overall Length
12 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3221
Zoro #
G416055837
UPC #
75339032213
Country of Origin
China

Dimensions

Overall Width
16 in
Overall Length
12 in
Depth
10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.