
Caulk, 10.1 oz, Cartridge, White, RTV Silicone Base
Mfr # 08160I
Zoro # G9273768
product price: $13.25
/eaKey Features
Color
White
Adhesive Grouping
Caulk
Sealant Base
RTV Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08160I
Zoro #
G9273768
UPC #
75339816011
Country of Origin
China
Details
Item
Caulk
Color
White
Adhesive Grouping
Caulk
Sealant Base
RTV Silicone
Description
Red Devil RD Pro Silicone Caulk, Type: Industrial Grade RTV sealant, Style: High performance sealing and glazing compound that is ideal for use in most OEM and maintenance applications, Size: 10.1 fl oz (300 ml) cartridge, Material: 100% Silicone, Color: White, Package Quantity: 1 each carded/12 per case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.