Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Seal Housing

  • Mfr # 9157400

  • Zoro # G9479793


product price: $13.39
/ea

Key Features

For Use With
141000, Mfr. No. 140000
Application
Paint Mixing
Product Type
Agitator Shaft Oil Seal
Compatible with Manufacturer Model Number
1400, 1410
Compatible Product Type
Single-Arm Paint Shakers, Twin-Arm Paint Shakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9157400
Zoro #
G9479793
UPC #
-
Country of Origin
Japan

Details

Item
Paint Shaker Replacement Seal
For Use With
141000, Mfr. No. 140000
Application
Paint Mixing
Product Type
Agitator Shaft Oil Seal
Compatible with Manufacturer Model Number
1400, 1410
Compatible Product Type
Single-Arm Paint Shakers, Twin-Arm Paint Shakers
Compatible with Mfr. Model No.
1400, 1410
Compatible Manufacturer Model Number
1400, 1410
For Use with Mfr Model Number
1400, 1410
Compatible Manufacturer Part Number
1400, 1410
For Use With Mfr. Model Number
1400, 1410
Compatible with Manufacturer Model No.
1400, 1410
Compatible Pump Manufacturer Part Number
1400, 1410
Compatible Mfr. Model Number
1400, 1410

Description

Oil Seal Housing, For Use With Mfr. No. 140000, 141000, Application Paint Mixing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.