Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B4310
Zoro #
G7501347
UPC #
-
Country of Origin
United States
Dimensions
Width
8 3/4 in
Height
14 3/8 in
Depth
20 in
Details
Item
Paint Shaker
Air Flow
3.2 scfm @ 70 to 135 psi
Style
Single Arm Pneumatic
Accommodates
Pints, Quarts, and Gallons
Description
Paint Shaker, Single Arm Pneumatic, Accommodates Pints, Quarts, and Gallons, Air Flow 3.2 scfm @ 70 to 135 psi, Width 8 3/4 in, Depth 20 in, Height 14 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.