Zoro Homepage

Paint Shaker, Twin Arm, Air Driven

  • Mfr # 1400A1

  • Zoro # G7613986


product price: $6,375.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Accommodates
Gallons, Pints, Quarts
Voltage
110V
Air Flow
8 cfm @ 100 psi
Width
41 5/8 in
Depth
29 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400A1
Zoro #
G7613986
UPC #
-
Country of Origin
United States

Dimensions

Width
41 5/8 in
Depth
29 5/8 in
Height
31 1/2 in
Overall Height
31 1/2 in
Overall Depth
29 5/8 in
Overall Width
41 5/8 in
Air Inlet Size
1/4 in
Compatible Container Height - Minimum
4 in
Compatible Container Height - Maximum
11 in
Compatible Container Size
1 gal

Details

Item
Paint Shaker
Style
Twin Arm Pneumatic
Accommodates
Gallons, Pints, Quarts
Voltage
110V
Air Flow
8 cfm @ 100 psi
Includes
Base
Product Type
Vibrating Paint Shaker
Power Source
Pneumatic
Standards
ANSI/UL STD 1203, CAN/US C22.2 STD No. 30
Air Consumption
8 cfm @ 100 psi
Arm Type
Twin-Arm
Load Capacity
18 lb
Series
1400
Timer Type
No Timer
Operating Voltage
110V

Description

Paint Shaker, Twin Arm Pneumatic, Accommodates Gallons, Pints, Quarts, Air Flow 8 cfm @ 100 psi, Width 41 5/8 in, Depth 29 5/8 in, Height 31 1/2 in, Features Not Applicable, Standards ANSI/UL STD 1203, CAN/US C22.2 STD No. 30, Includes Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.