Zoro Homepage

Flexible 4" Patching Knife, Pro-Grip, Best

  • Mfr # 218189

  • Zoro # G903772506


product price: $46.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218189
Zoro #
G903772506
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Features
  • Flexible taping knife
  • Specially designed with ergonomically engineered handles to decrease hand fatigue
  • Extra sturdy
  • High carbon steel blades resist rust & extend through handles for maximum strength & durability
  • Durable brass plated
  • Solid steel
  • Nail setting head can be used for setting nails & other hammering jobs
Specifications
  • Size: 4 in.
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.