Zoro Homepage

Flexible 4" Taping Knife

  • Mfr # 218170

  • Zoro # G203998743


product price: $21.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218170
Zoro #
G203998743
UPC #
52088074176
Country of Origin
China

Description

Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.

Features
  • Durable and reliable construction
  • Easy to use and convenient designs
  • Tools for different applications
  • Affordable prices and value for money
  • Master painter flex taping knife
Specifications
  • Size: 4 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.