Zoro Homepage

Painters Zip-A-Way Painter's 6-In-1 Tool 4200 Professional Series

  • Mfr # 4251

  • Zoro # G816118989


product price: $12.99
/ea
Sold in multiples of 2 for $25.98

Key Features

Depth
10 in
Length
12 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4251
Zoro #
G816118989
UPC #
75339042519
Country of Origin
China

Dimensions

Depth
10 in
Length
12 in
Width
16 in

Description

Gouger, Scraper, Putty Remover/Crack Cleaner, Spreader, Nail Setter, and Roller Cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.