Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Devil Red Devil 0534 32 Oz Vinyl Spackling Compound Interior/Exterior 534

Red Devil 0534 32 Oz Vinyl Spackling Compound Interior/Exterior (Discontinued)

  • Mfr # 534
  • Zoro # G204038424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534
Zoro #
G204038424
UPC #
75339005347
Country of Origin
United States

Description

  • Spackling compound
  • No mixing
  • Dries fast
  • Sticks tight
  • Specially formulated for easy application and sanding
  • Can be used indoors or out
  • Patches holes and nail heads quickly and easily
  • 32 oz
  • Length: 4.5
  • Width: 5
  • Height: 5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.