Zoro Homepage

Red Devil 5in. Flexible Taping Knife 4216

  • Mfr # 4216

  • Zoro # G803770480


product price: $37.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4216
Zoro #
G803770480
UPC #
075339042168
Country of Origin
China

Description

  • Taping knife
  • Shatterproof polypropylene handles
  • High-carbon steel blades
  • Flexible blade
  • 5"
  • Carded
  • Length: 0.69
  • Width: 8.38
  • Height: 5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.