Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Devil Red Devil 630-4509 3" High-Carbon Steel Blade Putty Knife 630-4509

Red Devil 630-4509 3" High-Carbon Steel Blade Putty Knife (Discontinued)

  • Mfr # 630-4509
  • Zoro # G803778103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630-4509
Zoro #
G803778103
UPC #
75339045091
Country of Origin
China

Description

  • Extra long handle shaped for easier gripping and comfort.
  • Mirror-finished and lacquer coated to prevent rust and add life to blades.
  • Blade Type: Stiff.
  • Blade Width: 3".
  • Blade Material: High-Carbon Steel.
  • Handle Material: Solid Hardwood.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.