Zoro Homepage

Red Devil 6in. Plastic Taping Knife 4726

  • Mfr # 4726

  • Zoro # G903770137


product price: $14.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4726
Zoro #
G903770137
UPC #
075339007983
Country of Origin
China

Description

  • Promotional quality plastic taping knife
  • Can be used for drywall application
  • Disposable
  • 6"
  • Length: 0.25
  • Width: 7
  • Height: 6
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.