Zoro Homepage

Scraper, Push/Pull Window Scraper with 5 Blades

  • Mfr # 3222

  • Zoro # G816055833


product price: $5.65
/ea
Sold in multiples of 6 for $33.90

Key Features

Overall Length
12 in
Depth
10 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3222
Zoro #
G816055833
UPC #
75339032220
Country of Origin
China

Dimensions

Overall Length
12 in
Depth
10 in
Width
16 in

Description

Push-pull window scraper, blade locks in place for use, retracts for safe storage. Constructed with all metal nickel plate brass eyelets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.