Zoro Homepage
This item is Discontinued.
Red Devil Sealant, 10.1 oz., White 0697

Sealant, 10.1 oz., White (Discontinued)

  • Mfr # 0697
  • Zoro # G0014743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0697
Zoro #
G0014743
UPC #
075339006979
Country of Origin
Unknown

Dimensions

Size
10.1 oz

Details

Item
Sealant
Color
White
Container Type
Cartridge
Meets
Fed Spec TT-S-001657 Type 1, TT-C-00598C Type I, TT-C-1796A Type I, ASTM C1085
Begins to Harden
30 min
Sealant Color Family
Whites
For Use With
10.5 oz Caulk Gun

Description

Sealant, Container Type Cartridge

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.