Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Wool, Extra Corse #4, 8PK

  • Mfr # 0327

  • Zoro # G316037032


product price: $4.19
/pk 8, $0.52/ea
Sold in multiples of 4 for $16.76

Key Features

Width
16 in
Length
12 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0327
Zoro #
G316037032
UPC #
075339003275
Country of Origin
China

Dimensions

Width
16 in
Length
12 in
Depth
10 in

Description

Red Devil Steel wool is available in various grades. Steel wool has a variety of uses from removing paint to polishing and removing metal scratches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.