Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Wool, Steel Wool-Medium Coarse #2, 8PK

  • Mfr # 0325

  • Zoro # G216037064


product price: $5.29
/pk 8, $0.66/ea
Sold in multiples of 4 for $21.16

Key Features

Width
16 in
Length
12 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0325
Zoro #
G216037064
UPC #
75339003251
Country of Origin
United States

Dimensions

Width
16 in
Length
12 in
Depth
10 in

Description

Red Devil Steel wool is available in various grades. Steel wool has a variety of uses from removing paint to polishing and removing metal scratches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.