Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Red Devil Tile Paste Adhesive Sealant, 5.5 oz., White 0497

Tile Paste Adhesive Sealant, 5.5 oz., White (Discontinued)

  • Mfr # 0497
  • Zoro # G2043307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0497
Zoro #
G2043307
UPC #
075339004975
Country of Origin
Unknown

Dimensions

Size
5.5 oz

Details

Item
Tile Paste Adhesive Sealant
Color
White
Container Type
Tube
Application
Mosaic, Plastic and Ceramic Tile, Linoleum, Cove Base
Flash Point
Greater Than 200 Degrees F
Specific Gravity
1.68
Application Temp. Range
40 Degrees to 90 Degrees F
Performance Temp. Range
-20 Degrees to 180 Degrees F
Full Cure
48 to 72 hr
Sealant Color Family
Whites
Begins to Harden
20 min
For Use On
Ceramic, Metal, Plastic, Rubber
VOC
Less Than 25g/L

Description

Tile Paste Adhesive Sealant, Container Type Tube, Flash Point Greater Than 200 Degrees F, Specific Gravity 1.68

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.