Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife Razor blade 2-7/16in Steel, 5/card

  • Mfr # 3251

  • Zoro # G016118987


product price: $3.95
/ea
Sold in multiples of 10 for $39.50

Key Features

Overall Height
10 in
Length
12 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3251
Zoro #
G016118987
UPC #
-
Country of Origin
China

Dimensions

Overall Height
10 in
Length
12 in
Width
16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.