
31 Cubic Inches, Weatherproof Box Box Type, 2-Gang, Aluminum
Mfr # 2IH5-1
Zoro # G516129032
product price: $29.15
/eaKey Features
Capacity
31 Cubic
Box Type
Weatherproof Box
Number of Gangs
2
Material
Aluminum
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2IH5-1
Zoro #
G516129032
UPC #
42269394346
Country of Origin
India
Dimensions
Overall Depth
2-1/16 in
Hub Size
1/2 in
Height
4-5/8 in
Overall Width
4-9/16 in
Details
Capacity
31 Cubic
Box Type
Weatherproof Box
Number of Gangs
2
Material
Aluminum
Color
Silver
Number of Hubs
5
Standards
UL, CSA
Description
4-9/16'' x 2-1/16'' x 4-5/8'', 31 Cu Inch, 5 1/2'' Hub, 2-Gang, Silver, Powder Coated, A380 Die-Cast Aluminum Alloy, Universal, Weatherproof Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.