Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 Cubic Inches, Weatherproof Box Box Type, 2-Gang, Aluminum

  • Mfr # 2IHD5-3

  • Zoro # G516129049


product price: $39.95
/ea

Key Features

Capacity
36 Cubic
Box Type
Weatherproof Box
Number of Gangs
2
Material
A380 Die-Cast Aluminum Alloy
Conduit Size
1 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2IHD5-3
Zoro #
G516129049
UPC #
42269393660
Country of Origin
India

Dimensions

Conduit Size
1 Inch
Overall Depth
2-17/32 in
Hub Size
1 in
Overall Width
4-9/16 in
Height
4-5/8 in

Details

Capacity
36 Cubic
Box Type
Weatherproof Box
Number of Gangs
2
Material
A380 Die-Cast Aluminum Alloy
Color
Silver
Number of Hubs
5
Standards
UL, CSA

Description

4-9/16'' x 2-17/32'' x 4-5/8'', 36 Cu Inch, 5 1'' Hub, 2-Gang, Silver, Powder Coated, A380 Die-Cast Aluminum Alloy, Universal, Deep, Weatherproof Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.