Zoro Homepage

42 Cubic Inches, Weatherproof Box Box Type, 2-Gang, Aluminum Alloy

  • Mfr # 2IHD5-2

  • Zoro # G716129290


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Capacity
42 Cubic
Box Type
Weatherproof Box
Number of Gangs
2
Material
A380 Die-Cast Aluminum Alloy
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2IHD5-2
Zoro #
G716129290
UPC #
4226939362
Country of Origin
India

Dimensions

Overall Depth
2-17/32 in
Hub Size
3/4 in
Overall Width
4-9/16 in
Height
4-5/8 in

Details

Capacity
42 Cubic
Box Type
Weatherproof Box
Number of Gangs
2
Material
A380 Die-Cast Aluminum Alloy
Color
Silver
Number of Hubs
5
Standards
UL (Canada and US), UL, CSA

Description

4-9/16'' x 2-17/32'' x 4-5/8'', 42 Cu Inch, 5 3/4'' Hub, 2-Gang, Silver, Powder Coated, A380 Die-Cast Aluminum Alloy, Universal, Deep, Weatherproof Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.