Zoro Homepage

Conduit Fittings

  • Mfr # DALL-5-CG

  • Zoro # G721853753


product price: $14.89
/ea

Key Features

Conduit Outlet Body Style
LL
Trade Size
1/2 in
Size
7-7/8 in L x 2-3/4 in W
Standards
UL E28688, CSA
Material
Die-Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DALL-5-CG
Zoro #
G721853753
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Size
7-7/8 in L x 2-3/4 in W

Details

Conduit Outlet Body Style
LL
Standards
UL E28688, CSA
Material
Die-Cast Aluminum

Description

1-1/2in Hub, Powder Coated Urethane Die-Cast Copper-Free Aluminum Alloy, 2-Hub, Threaded Installation, Left Side Opening, LL-Type, Conduit Body with Cover and Gasket

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.