Zoro Homepage

Condulets & Unilets

  • Mfr # MALB-5

  • Zoro # G921852761


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Style
LB
Conduit Outlet Body Material
Aluminum
Hub Size
1-1/2 in
Standards
UL E28720, CSA
Conduit Outlet Body Hub Style
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MALB-5
Zoro #
G921852761
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
1-1/2 in

Details

Conduit Outlet Body Style
LB
Conduit Outlet Body Material
Aluminum
Standards
UL E28720, CSA
Conduit Outlet Body Hub Style
Threaded

Description

1-1/2in Hub, Die-Cast Copper-Free Aluminum, 2-Hub, Threaded Installation, Mogul, Back Side Opening, LB-Type, Conduit Body

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.