Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover, 6-5/8 in L, 5-9/16 in W, Rectangular, Polycarbonate, Clear

  • Mfr # 2CKPM

  • Zoro # G413790397


product price: $31.15
/ea

Key Features

Box Type
Switch
Number of Gangs
2
For Box Shape
Round
Overall Length
6-5/8 in
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2CKPM
Zoro #
G413790397
UPC #
42269006799
Country of Origin
United States

Dimensions

Overall Length
6-5/8 in

Details

Box Type
Switch
Number of Gangs
2
For Box Shape
Round
Lid Style
Cover Cap

Description

Accepts GFCI, duplex, switch and up to 1-3/8 in round devices. Nonconductive, noncorrosive and impact resistant. Won't rust or fade. Scratch-resistant. For use in wet/damp locations. Keyhole mounts, loosen the existing device screws and slide the cover over. Comes with adapter plates and pre-adhered gaskets. Wasp guard included to keep out unwanted pests. Lockable for security. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.