Zoro Homepage

Hub, 3 Inch, Threaded, Aluminum Die Cast

  • Mfr # HT8

  • Zoro # G516263088


product price: $33.29
/ea

Key Features

Conduit Fitting Type
Hub
Trade Size
3 Inch
Connection Type
Threaded
Material
Aluminum Die Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8
Zoro #
G516263088
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3 Inch

Details

Conduit Fitting Type
Hub
Connection Type
Threaded
Material
Aluminum Die Cast

Description

3'', Lacquer Die-Cast Aluminum Alloy, Plastic Insulated, Grounding, Threaded, Bulkhead, Rigid/IMC Conduit Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.