Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lampholders/Adaptors/Accessories EA

  • Mfr # S213E-15R

  • Zoro # G816263368


product price: $12.49
/ea

Key Features

Box Type
Outlet
For Box Shape
Round
Material
Die-Cast StAed Aluminum
Lid Style
Cover Cap
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S213E-15R
Zoro #
G816263368
UPC #
-
Country of Origin
India

Details

Box Type
Outlet
For Box Shape
Round
Material
Die-Cast StAed Aluminum
Lid Style
Cover Cap
Standards
UL

Description

1/2'' Hub, 4-1/8'' Diameter, 3-Outlet, Silver, Die-Cast StAed Aluminum, Round, Standard, Heavy Duty, LA Holder Cover with Gasket/Screw/Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.