Zoro Homepage

Nipples/Thread/Enlargers EA

  • Mfr # 2CCG

  • Zoro # G716129337


product price: $60.29
/ea

Key Features

Number of Gangs
2
For Box Shape
Rectangular
Lid Style
Cover Cap
Standards
UL
Material
Die-Cast Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CCG
Zoro #
G716129337
UPC #
42269350571
Country of Origin
India

Details

Item
Weatherproof Cover
Number of Gangs
2
For Box Shape
Rectangular
Lid Style
Cover Cap
Standards
UL
Material
Die-Cast Zinc Alloy

Description

3-3/4'' x 3-11/16'', 2-Gang, 2 GFCI Receptacle, Silver, Aluminum Lacquer, Die-Cast Zinc Alloy, Device Mount, Flip Lid, Universal, Rectangular, Weatherproof Receptacle Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.