Zoro Homepage

Outlet Boxes/Covers/Accessories EA

  • Mfr # CCS

  • Zoro # G716129399


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Number of Gangs
1
Mounting Type
Device
Finish
Aluminum Lacquer
Type
Weatherproof Covers for Recptacles
Size
4-9/16 Inch Width x 2-13/16 Inch Height
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCS
Zoro #
G716129399
UPC #
42269350250
Country of Origin
China

Dimensions

Size
4-9/16 Inch Width x 2-13/16 Inch Height

Details

Number of Gangs
1
Mounting Type
Device
Finish
Aluminum Lacquer
Type
Weatherproof Covers for Recptacles
Color
Silver
Material
Die-Cast Aluminum
Standards
UL, CSA

Description

1-Gang, Aluminum Lacquer, Silver, Die-Cast Aluminum, 1-1.485'' Diameter Single Receptacle, Single Flip Lid with Gasket, Horizontal Device Mount, Universal, Weatherproof Device Box Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.