
Outlet Boxes/Covers/Accessories EA
Mfr # CTS
Zoro # G716129412
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Box Type
Switch
Number of Gangs
1
Material
Aluminum
Lid Style
Cover Cap
Mounting Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTS
Zoro #
G716129412
UPC #
42269444102
Country of Origin
United States
Details
Box Type
Switch
Number of Gangs
1
Material
Aluminum
Lid Style
Cover Cap
Mounting Orientation
Vertical
Standards
UL, CSA
Description
2-13/16'' x 4-9/16'', 1-Gang, 1-Toggle Switch Device, Die-Cast Aluminum, Vertical Mount, Flat, FS Device Box Cover
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.