Zoro Homepage

Outlet Boxes/Covers/Accessories EA

  • Mfr # SS-B

  • Zoro # G516129391


product price: $5.19
/ea
Sold in multiples of 3 for $15.57

Key Features

For Box Shape
Round
Cover Type
Blank
Material
StAed Aluminum
Lid Style
Cover Cap
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-B
Zoro #
G516129391
UPC #
-
Country of Origin
United States

Details

Item
Weatherproof Cover
For Box Shape
Round
Cover Type
Blank
Material
StAed Aluminum
Lid Style
Cover Cap
Color
Silver
Standards
UL

Description

4-1/8'' Diameter, Silver, StAed Aluminum, Blank Opening, Round, Weatherproof Round Box Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.