Zoro Homepage

Wallplates and Switch Accessories EA

  • Mfr # 2CCDG

  • Zoro # G116265963


product price: $16.89
/ea

Key Features

Number of Gangs
2
Color
Silver
Material
Zinc Alloy
Mounting Type
Device Mount
Finish
Aluminum Lacquer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CCDG
Zoro #
G116265963
UPC #
42269350557
Country of Origin
India

Details

Number of Gangs
2
Color
Silver
Material
Zinc Alloy
Mounting Type
Device Mount
Finish
Aluminum Lacquer
Type
Weatherproof Covers for Recptacles

Description

2-Gang, Silver, Aluminum Lacquer, Zinc Alloy, 1 Duplex Receptacle, 1 GFCI Receptacle, Device Mount, Universal, Flip-Lid, Rectangular, Weatherproof Receptacle Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.