CAD Viewer & Download Files
Weatherproof Cover, 2 Gangs, Rectangular
Mfr # 2CKPM-BR
Zoro # G8549292
CAD Available
product price: $30.49
/eaKey Features
CAD Drawing
Box Type
Switch
Number of Gangs
2
For Box Shape
Rectangular
Overall Width
5-9/16 in
Lid Style
While in Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2CKPM-BR
Zoro #
G8549292
UPC #
422690068670
Country of Origin
United States
Dimensions
Overall Width
5-9/16 in
Overall Height
6-5/8 in
Inside Depth
2 1/4 in
Height
6 5/8 in
Depth
3 3/8 in
Width
5 5/8 in
Overall Depth
3 3/8 in
Overal Depth
3-23/64 in
Description
While In Use Weatherproof Cover, Body Material PVC, Mounting Orientation Vertical, Receptacle Type Decora/GFCI Receptacle, Duplex, Toggle Switch and Single Receptacle, Depth 3 3/8 in, Number of Gangs 2, Width 5 5/8 in, Height 6 5/8 in, Features Extra-Duty, Padlockable, Inside Depth 2 1/4 in, Color Bronze, Standards NEC(R) Section 406.9 (B) (1) and 590.4 (D) (2), OSHA LOTO, Includes Adapter Plates, Pre-Mounted Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.