Zoro Homepage
This item is Discontinued.
Red Dot While In Use Weatherproof Cover, 1 Gang CKMU

While In Use Weatherproof Cover, 1 Gang (Discontinued)

  • Mfr # CKMU
  • Zoro # G6591067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKMU
Zoro #
G6591067
UPC #
042269004658
Country of Origin
Mexico

Dimensions

Depth
3 35/64 in
Height
4 17/64 in
Width
5 7/64 in

Details

Item
While In Use Weatherproof Cover
Mounting Orientation
Horizontal
Number of Gangs
1
Receptacle Type
Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle
Body Material
Die-Cast Aluminum
Includes
Instruction Sheet, Adapter Plates, Gasket, and Mounting Hardware
Color
Gray
Features
Extra-Duty, Padlockable
Standards
UL, CSA, NEMA 3R

Description

While In Use Weatherproof Cover, Body Material Die-Cast Aluminum, Mounting Orientation Horizontal, Receptacle Type Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle, Depth 3 35/64 in, Number of Gangs 1, Width 5 7/64 in, Height 4 17/64 in, Features Extra-Duty, Padlockable, Color Gray, Standards UL, CSA, NEMA 3R, Includes Instruction Sheet, Adapter Plates, Gasket, and Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.