Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CKPS
Zoro #
G8549177
UPC #
422690067512
Country of Origin
United States
Dimensions
Depth
2 5/8 in
Height
6 5/32 in
Width
4 11/16 in
Inside Depth
2 1/4 in
Details
Item
While In Use Weatherproof Cover
Mounting Orientation
Horizontal or Vertical
Number of Gangs
1
Receptacle Type
Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle
Body Material
PVC
Includes
Instruction Sheet, Adapter Plates, Gasket, and Mounting Hardware
Color
Clear
Features
Extra-Duty, Padlockable
Standards
NEC(R) Section 406.9 (B) (1) and 590.4 (D) (2) for Extra-Duty Outlet Box Hoods
Description
While In Use Weatherproof Cover, Body Material PVC, Mounting Orientation Horizontal or Vertical, Receptacle Type Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle, Depth 2 5/8 in, Number of Gangs 1, Width 4 11/16 in, Height 6 5/32 in, Features Extra-Duty, Padlockable, Inside Depth 2 1/4 in, Color Clear, Standards NEC(R) Section 406.9 (B) (1) and 590.4 (D) (2) for Extra-Duty Outlet Box Hoods, Includes Instruction Sheet, Adapter Plates, Gasket, and Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.