Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CKMUV
Zoro #
G6423715
UPC #
042269004665
Country of Origin
Mexico
Dimensions
Depth
3 1/2 in
Height
6 1/64 in
Width
3 11/32 in
Details
Item
While In Use Weatherproof Cover
Mounting Orientation
Vertical
Number of Gangs
1
Receptacle Type
Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle
Body Material
Die-Cast Aluminum
Includes
Instruction Sheet, Adapter Plates, Gasket, and Mounting Hardware
Color
Gray
Features
Extra-Duty, Padlockable
Standards
UL, CSA, NEMA 3R
Description
While In Use Weatherproof Cover, Body Material Die-Cast Aluminum, Mounting Orientation Vertical, Receptacle Type Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle, Depth 3 1/2 in, Number of Gangs 1, Width 3 11/32 in, Height 6 1/64 in, Features Extra-Duty, Padlockable, Color Gray, Standards UL, CSA, NEMA 3R, Includes Instruction Sheet, Adapter Plates, Gasket, and Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.