Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CKPS-W
Zoro #
G8549195
UPC #
422690067758
Country of Origin
United States
Dimensions
Depth
2 5/8 in
Height
6 5/32 in
Width
4 11/16 in
Inside Depth
2 1/4 in
Details
Item
While In Use Weatherproof Cover
Mounting Orientation
Horizontal or Vertical
Number of Gangs
1
Receptacle Type
Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle
Body Material
PVC
Includes
Instruction Sheet, Adapter Plates, Gasket, and Mounting Hardware
Color
White
Standards
NEC(R) Section 406.9 (B) (1) and 590.4 (D) (2) for Extra-Duty Outlet Box Hoods
Features
Extra-Duty, Padlockable
Description
While In Use Weatherproof Cover, Body Material PVC, Mounting Orientation Horizontal or Vertical, Receptacle Type Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle, Depth 2 5/8 in, Number of Gangs 1, Width 4 11/16 in, Height 6 5/32 in, Features Extra-Duty, Padlockable, Inside Depth 2 1/4 in, Color White, Standards NEC(R) Section 406.9 (B) (1) and 590.4 (D) (2) for Extra-Duty Outlet Box Hoods, Includes Instruction Sheet, Adapter Plates, Gasket, and Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.