
Wire/Cable/Cord
Mfr # EXLB-1
Zoro # G621856182
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Trade Size
1/2 in
Material
Aluminum
Conduit Outlet Body Style
LB
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXLB-1
Zoro #
G621856182
UPC #
-
Country of Origin
Mexico
Dimensions
Trade Size
1/2 in
Details
Material
Aluminum
Conduit Outlet Body Style
LB
Standards
UL, CSA
Description
1/2in, 1-Hub, 31 Cu Inch, Aluminum Lacquer, Copper Free Die-Cast Aluminum Alloy, Type LB, Back, Explosionproof Conduit Body
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.