Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A500
Zoro #
G2540571
UPC #
662520080063
Country of Origin
United States
Dimensions
Length
5 in
Length (Straight Wireway)
5 in
Dia.
2 1/2 in
Details
Item
Acrylic Adhesive Dispenser
Anchor Material
Plastic
Type
Reusable
For Use With
5 oz 5HE66 (Acrylic 7)
Material
Plastic
Description
Acrylic Adhesive Dispenser, Material Plastic
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.