Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchor Nylon Screen, Nylon, 10 in L, PK25

  • Mfr # HBP12-10

  • Zoro # G002492473


product price: $118.99
/pk 25, $4.76/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. A7P-10, A7P-28
Material
Nylon
Length
10 in
Inside Dia.
1/2 in
Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBP12-10
Zoro #
G002492473
UPC #
662520078510
Country of Origin
United States

Dimensions

Length
10 in
Inside Dia.
1/2 in
Dia.
1/2 in
Hole Dia.
5/8 in
Outside Dia.
1/2 in
Size
10 in.
Tube Length
10 in
Tube Diameter
0.5 in
Compatible Anchor Diameter
1/2 in
Compatible Hole Diameter
0.625 in

Details

Item
Anchor Nylon Screen
For Use With
Mfr. No. A7P-10, A7P-28
Material
Nylon
Anchor Material
Nylon
Contains
25/box
Frame Materials
Nylon
Application
For Use With Adhesive
Container Type
Box
Product Type
Screen Tube
Ultimate Tension Strength
2,647 lb
Series
HBP
Compatible Adhesive Manufacturer Model Number
A7P-10, A7P-28
Compatible Material
Block, Brick
Compatible Anchor Type
Adhesive Anchors
Ultimate Shear Strength
2,668 lb

Description

Anchor Nylon Screen, Material Nylon, Tube Length 10 in, Tube Diameter 0.5 in, Ultimate Shear Strength 2,668 lb, Ultimate Tension Strength 2,647 lb, Compatible Anchor Type Adhesive Anchors, Product Type Screen Tube, Compatible Adhesive Grainger Part Number 53TX69, 53TX70, Compatible Adhesive Manufacturer Model Number A7P-10, A7P-28, Compatible Anchor Diameter 1/2 in, Compatible Hole Diameter 0.625 in, Compatible Material Block, Brick, Series HBP, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.