Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Diameter Tapcon Concrete Screw, 5/8" Dia., Hex, 5 in L, Steel Zinc Plated, 10 PK

  • Mfr # LDT-5850

  • Zoro # G3215353


product price: $48.79
/pk 10, $4.88/ea

Key Features

Compatible Material
Concrete
Sub-Brand
Large Diameter Tapcon
Material
Steel
Finish
Zinc Plated
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDT-5850
Zoro #
G3215353
UPC #
662520087901
Country of Origin
United States

Dimensions

Anchor Diameter
5/8"
Overall Length
5 in
Drill Bit Size
1/2"
Minimum Installation Depth
2 3/4 in
Max. Work Thickness
2 1/4 in
Thread Length
4 9/20 in
Head Width
0.81 in
Body Length
5 in
Maximum Material Thickness
2 1/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Large Diameter Tapcon
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
Material Quality Standards
ASTM B633, ASTM B695
Ultimate Shear Strength (4,000 psi Concrete)
13,476 lb
Ultimate Tension Strength (4,000 psi Concrete)
7,844 lb
Type
Self Threading
Ultimate Tension (Lbs.)
16,891 lb
ICC Approved for Cracked Concrete
No
Seismic Approved
No
ICC Approved for Un-Cracked Concrete
No
Material Grade
Medium Carbon
Edge Distance
6 1/4 in
Removable
Removable
Maximum Ultimate Tension Strength
7,844 lb
Tip Type
Self-Threading
Series
Large Diameter Tapcon (LDT)
Minimum Ultimate Shear Strength
8,656 lb
Material Grade/Class
Grade 5
System of Measurement
Inch
Screw Anchor Type
Concrete Screw Anchor
Minimum Ultimate Tension Strength
5,276 lb
Maximum Ultimate Shear Strength
13,476 lb
Manufacturer Location
Made in USA

Description

Screw Anchor, Anchor Diameter 5/8 in, Overall Length 5 in, Thread Length 4 9/20 in, Head Type Hex, Head Width 0.81 in, Head Diameter Not Applicable, Drive Type External Hex, Material Steel, Material Grade/Class Grade 5, Removable Removable, Compatible Material Concrete, Drill Bit Size 1/2 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 2 1/4 in, Maximum Ultimate Shear Strength 13,476 lb, Maximum Ultimate Tension Strength 7,844 lb

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.