Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 3 in L, Steel Zinc Plated, 25 PK

  • Mfr # LDT-1230

  • Zoro # G1464784


product price: $73.99
/pk 25, $2.96/ea

Key Features

Compatible Material
Concrete
Sub-Brand
Large Diameter Tapcon
Material
Steel
Finish
Zinc Plated
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDT-1230
Zoro #
G1464784
UPC #
662520082494
Country of Origin
United States

Dimensions

Anchor Diameter
1/2"
Overall Length
3 in
Drill Bit Size
7/16"
Minimum Installation Depth
2 1/2 in
Max. Work Thickness
1/2 in
Maximum Material Thickness
1/2 in
Body Length
3 in
Head Width
0.75 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Large Diameter Tapcon
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
Material Quality Standards
ASTM B633, ASTM B695
Ultimate Shear Strength (4,000 psi Concrete)
7,380 lb
Ultimate Tension Strength (4,000 psi Concrete)
4,236 lb
Ultimate Tension (Lbs.)
5,644 lb
Material Grade
Low Carbon Steel
Seismic Approved
No
Type
Self Threading
ICC Approved for Un-Cracked Concrete
No
ICC Approved for Cracked Concrete
No
Edge Distance
2 1/4 in
Maximum Ultimate Shear Strength
7,380 lb
Minimum Ultimate Tension Strength
3,580 lb
Manufacturer Location
Made in USA
Minimum Ultimate Shear Strength
5,644 lb
Removable
Removable
Material Grade/Class
Grade 5
Screw Anchor Type
Concrete Screw Anchor
System of Measurement
Inch
Maximum Ultimate Tension Strength
4,236 lb
Tip Type
Self-Threading

Description

Screw Anchor, Anchor Diameter 1/2 in, Overall Length 3 in, Head Type Hex, Head Width 0.75 in, Head Diameter Not Applicable, Drive Type External Hex, Material Steel, Material Grade/Class Grade 5, Removable Removable, Compatible Material Concrete, Drill Bit Size 7/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 1/2 in, Maximum Ultimate Shear Strength 7,380 lb, Maximum Ultimate Tension Strength 4,236 lb, Minimum Installation Depth 2 1/2 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.