Zoro Homepage
This item is Discontinued.
Red Head Screw Anchor, Hardened Steel, Envirex Coating 25 PK LDT-1240X

Screw Anchor, Hardened Steel, Envirex Coating 25 PK (Discontinued)

  • Mfr # LDT-1240X
  • Zoro # G3004197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDT-1240X
Zoro #
G3004197
UPC #
662520195194
Country of Origin
United States

Dimensions

Drill Bit Size
7/16 in
Length
4"
Anchor Length
4 in
Anchor Dia.
1/2 in

Details

Item
Screw Anchor
Material
Hardened Steel, Envirex Coating
Ultimate Tension (Lbs.)
4236
Seismic Approved
No
Material Grade
Low Carbon Steel
ICC Approved for Un-Cracked Concrete
No
ICC Approved for Cracked Concrete
No
Type
Self Threading
Head Style
Hex Washer
Anchor Screw Head Style
Hex Washer
Fastener Finish
Mechanically Plated
Ultimate Shear (Lb.)
7380
Siesmic Approved
No
Anchor Screw Type
Screw Anchor
Application
For Use in High Corrosion Applications
Min. Embedment
2 in
Anchor Material
Steel

Description

Screw Anchor, Material Hardened Steel, Envirex Coating, Drill Bit Size 7/16 in, Package Quantity 25

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.