Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRM-58
Zoro #
G1183427
UPC #
662520022377
Country of Origin
Viet Nam
Dimensions
Anchor Diameter
1 in
Drill Bit Size
7/8 in
Thread Size
5/8"-11
Thread Depth
1 in
Min. Hole Depth
2 1/2 in
Bolt Dia.
5/8 in
Length
2-1/2"
Minimum Hole Depth
2 1/2 in
Anchor Length
2 1/2 in
Anchor Dia.
1 in
Anchor Thread Size
5/8"-11
Description
Drop-In Anchor, Anchor Diameter 1 in, Thread Size 5/8 In.-11, Thread Depth 1 in, Material 303 Stainless Steel, Finish Plain, Drill Bit Size 7/8 in, Minimum Hole Depth 2 1/2 in, Material Grade/Class 303, Package Quantity 25
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.