Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Set II Flanged Coil Thread Anchor, 1/2" Dia, 1" L, Steel Zinc Plated, 50 PK

  • Mfr # RX-12

  • Zoro # G2781633


product price: $53.29
/pk 50, $1.07/ea

Key Features

For Use In
Concrete
Sub-Brand
Multi-Set II
Material
Steel
Finish
Zinc Plated
Drill Bit Size
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX-12
Zoro #
G2781633
UPC #
662520195309
Country of Origin
Viet Nam

Dimensions

Anchor Diameter
1/2"
Overall Length
1"
Drill Bit Size
5/8"
Thread Size
1/2"-13
Bolt Dia.
1/2 in
Thread Depth
0.5 in
Min. Hole Depth
1 in
Bolt or Rod Size
1/2 in
Minimum Hole Depth
1 in

Details

Item
Flanged Coil Thread Anchor
For Use In
Concrete
Sub-Brand
Multi-Set II
Material
Steel
Finish
Zinc Plated
Agency Compliance
UL/FM
Drop-In Anchor Type
Flange
Allowable Shear (Lbs.)
4027 @ 2500 psi Concrete
Drive Tools
2KTE6
Meets/Exceeds
A-A-55614
Compatible with Manufacturer Model Number
RTX-112
Compatible Manufacturer Part Number
RTX-112
Compatible Manufacturer Model Number
RTX-112
Manufacturer Location
Globally Sourced
Series
Multi-Set II
Compatible Material
Concrete
Material Quality Standards
A-A-55614
Ultimate Tension Strength (4,000 psi Concrete)
5,840 lb
Minimum Ultimate Shear Strength
4,580 lb
Flange Style
Flush
Thread Type
Coarse
System of Measurement
Inch
Maximum Ultimate Tension Strength
8,300 lb
Industry Standards
FM Approved, UL Listed
Ultimate Shear Strength (4,000 psi Concrete)
4,580 lb
Installation Method
Drop-In Anchor Setting Tool
Maximum Ultimate Shear Strength
4,580 lb
Minimum Ultimate Tension Strength
3,300 lb
For Use With Mfr. Model Number
RTX-112
Ultimate Shear @ 4000 psi
2,673 lb
Ultimate Tension @ 4000 psi
3,270 lb
Compatible with Manufacturer Model No.
RTX-112
Compatible with Mfr. Model No.
RTX-112
For Use with Mfr Model Number
RTX-112
Compatible Pump Manufacturer Part Number
RTX-112
Compatible Mfr. Model Number
RTX-112

Description

Drop-In Anchor, Anchor Diameter 1/2 in, Overall Length 1 in, Thread Size 1/2 In.-13, Thread Depth 0.5 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 5/8 in, Minimum Hole Depth 1 in, Ultimate Shear Strength (4,000 psi Concrete) 4,580 lb, Maximum Ultimate Shear Strength 4,580 lb, Ultimate Tension Strength (4,000 psi Concrete) 5,840 lb, Maximum Ultimate Tension Strength 8,300 lb, System of Measurement Inch, Bolt or Rod Size 1/2 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.