Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Multi-Set II Flanged Coil Thread Anchor, 1/2" Dia, 1-5/8" L, Steel Zinc Plated, 50 PK

  • Mfr # RM-38

  • Zoro # G0879313

CAD Available

product price: $32.69
/pk 50, $0.65/ea

Key Features

CAD Drawing
For Use In
Concrete
Sub-Brand
Multi-Set II
Material
Steel
Finish
Zinc Plated
Drill Bit Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-38
Zoro #
G0879313
UPC #
662520018929
Country of Origin
Viet Nam

Dimensions

Anchor Diameter
1/2"
Overall Length
1-5/8"
Drill Bit Size
1/2"
Thread Size
3/8"-16
Bolt Dia.
3/8 in
Thread Depth
0.5 in
Min. Hole Depth
1 5/8 in
Bolt or Rod Size
3/8 in
Minimum Hole Depth
1 5/8 in

Details

CAD Available
Yes
Item
Flanged Coil Thread Anchor
For Use In
Concrete
Sub-Brand
Multi-Set II
Material
Steel
Finish
Zinc Plated
Agency Compliance
UL/FM
Drop-In Anchor Type
Flange
Drive Tools
3A498
Meets/Exceeds
A-A-55614
Ultimate Shear @ 4000 psi
3,160 lb
Ultimate Tension @ 4000 psi
3,800 lb
Compatible Manufacturer Part Number
RT-138
Compatible with Manufacturer Model Number
RT-138
Compatible with Grainger Part Number
3A498
Compatible Grainger Part Number
3A498
Compatible Manufacturer Model Number
RT-138
Material Quality Standards
A-A-55614
Maximum Ultimate Shear Strength
3,160 lb
Ultimate Tension Strength (4,000 psi Concrete)
3,800 lb
Minimum Ultimate Tension Strength
2,980 lb
Compatible Material
Concrete
Manufacturer Location
Globally Sourced
Ultimate Shear Strength (4,000 psi Concrete)
3,160 lb
Maximum Ultimate Tension Strength
6,240 lb
Flange Style
Flush
Industry Standards
FM Approved, UL Listed
Installation Method
Drop-In Anchor Setting Tool
Thread Type
Coarse
Series
Multi-Set II
Minimum Ultimate Shear Strength
3,160 lb
System of Measurement
Inch
For Use With Mfr. Model Number
RT-138
Compatible with Manufacturer Model No.
RT-138
Compatible with Mfr. Model No.
RT-138
For Use with Mfr Model Number
RT-138
Compatible Pump Manufacturer Part Number
RT-138
Compatible Mfr. Model Number
RT-138

Description

Drop-In Anchor, Anchor Diameter 1/2 in, Overall Length 1 5/8 in, Thread Size 3/8 In.-16, Thread Depth 0.5 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 1/2 in, Minimum Hole Depth 1 5/8 in, Ultimate Shear Strength (4,000 psi Concrete) 3,160 lb, Maximum Ultimate Shear Strength 3,160 lb, Ultimate Tension Strength (4,000 psi Concrete) 3,800 lb, Maximum Ultimate Tension Strength 6,240 lb, System of Measurement Inch, Bolt or Rod Size 3/8 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.